1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02675247
6-1/4" OAL Stainless Steel Assembly Tweezers - Long Bent Point, Serrated Body/Tip
MI ITEM #
11721132
MFR #
02675247
Price
$10.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02675247
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02675247
6-1/4" OAL Stainless Steel Assembly Tweezers - Long Bent Point, Serrated Body/Tip
MI ITEM #
11721132
MFR #
02675247
Mfr description
02675247 02675247 SERRATED BENT PT 6-1/4
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.08
/each
Add to Cart
Specifications
Dimensions
Overall Length
6-1/4 in
Overall Length Range
6" - 8.9"
Details
Material
Stainless Steel
PSC Code
5120
Style
Long Bent Point, Serrated Body/Tip
Type
Assembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items