1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02675254
6-1/4" OAL Assembly Tweezers - Long Bent Point, Serrated Body/Tip
MI ITEM #
11721133
MFR #
02675254
Price
$10.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
Value Collection 02675254
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02675254
6-1/4" OAL Assembly Tweezers - Long Bent Point, Serrated Body/Tip
MI ITEM #
11721133
MFR #
02675254
Mfr description
02675254 02675254 SERRATED BENT PT 6-1/4
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.08
/each
Add to Cart
Specifications
Dimensions
Overall Length
6-1/4 in
Overall Length Range
6" - 8.9"
Details
Finish Coating
Non-Magnetic
PSC Code
5120
Style
Long Bent Point, Serrated Body/Tip
Type
Assembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items