Motion
02714426
4" Wide x 1.378" High x 15mm Thick, Step Vise Jaw - Steel, Fixed Jaw
MI ITEM #11721145
MFR #02714426
List Price$251.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide x 1.378" High x 15mm Thick, Step Vise Jaw - Steel, Fixed Jaw
MI ITEM #11721145
MFR #02714426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$251.40/each for your price

Overview

Mfr description
02714426 02714426 FOR 02714509 4" 2/PK S
  • Fixed or stationary jaw bodies are non-movable and remain in a fixed position on the vise bed
  • Jaw plates are mounted to the jaw body
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation
  • Step jaws are single step ground for a specific depth
  • They perform like parallels which are used to elevate the workpiece above the vise jaws to clamp parts.

Specifications

  • Jaw Height
    1.3780 in
  • Jaw Movement
    Fixed
  • Jaw Shape
    Step
  • Jaw Thickness
    15.00 mm
  • Jaw Width
    4 in
  • Material
    Steel
  • Step Height
    0.157 in
  • Step Width
    0.1380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought