Motion
02714632
MT4 Taper Shank, 4.9" Head Diam Live Center - 1,200 Max RPM, 35mm Point Diam, 185mm Point Length, 1,400 Lb Max Workpc, Bull Nose Point
MI ITEM #11721148
MFR #02714632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, 4.9" Head Diam Live Center - 1,200 Max RPM, 35mm Point Diam, 185mm Point Length, 1,400 Lb Max Workpc, Bull Nose Point
MI ITEM #11721148
MFR #02714632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02714632 02714632 MT4X4.92" SHANK BULL N
  • Bull nose points are flat and engineered to position and balance heavy work loads over the bearings
  • They are designed for thick wall pipe, tubes and parts with large center holes

Specifications

  • Material
    Tool Steel
  • Accuracy
    0.0050 mm
  • Head Diameter
    4.9000 in
  • Included Angle
    75.00 °
  • Max Rpm
    1,200
  • Maximum Working Load
    1,400.00 kg
  • Point Diameter
    1.5000 in
  • Point Length
    35.00 mm
  • Point Style
    Bull Nose
  • Shank Type
    Taper Shank
  • Taper Size
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought