Motion
02714657
24 Position, 6-1/2" Chuck, Simple Indexing Spacer - 5.12" High Centerline, 1.73" Chuck Through Hole
Mi Item #11721149
MFR #02714657
Price$1,369.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Position, 6-1/2" Chuck, Simple Indexing Spacer - 5.12" High Centerline, 1.73" Chuck Through Hole
Mi Item #11721149
MFR #02714657

Mfr description
02714657 02714657 6" 24POS W/6" 3-JW CHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,369.83/each

Specifications

Dimensions

  • Centerline Height
    5.1200 in
  • Chuck Diameter
    6-1/2 in
  • Chuck Through Hole Size
    1.7300 in
  • Face Plate Diameter
    6 in

Details

  • Includes Chuck
    No
  • Number Of Indexing Increments
    24
  • Spacer Type
    Simple Indexing Spacer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)