Motion
02714756
MT3 Taper Shank, Live Center - 2,000 Max RPM, 32mm Point Diam, 175mm Point Length, 500 Lb Max Workpc, Standard Point
MI ITEM #11721151
MFR #02714756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, Live Center - 2,000 Max RPM, 32mm Point Diam, 175mm Point Length, 500 Lb Max Workpc, Standard Point
MI ITEM #11721151
MFR #02714756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02714756 02714756 3MT SHANK LIVE CENTER0
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Tool Steel
  • Accuracy
    0.0070 mm
  • Max Rpm
    2,000
  • Maximum Working Load
    500.00 kg
  • Point Diameter
    30.00 mm
  • Point Length
    30.00 mm
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought