Motion
02714764
MT4 Taper Shank, Live Center - 2,000 Max RPM, 32mm Point Diam, 200mm Point Length, 700 Lb Max Workpc, Standard Point
MI ITEM #11721152
MFR #02714764
List Price$209.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, Live Center - 2,000 Max RPM, 32mm Point Diam, 200mm Point Length, 700 Lb Max Workpc, Standard Point
MI ITEM #11721152
MFR #02714764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.20/each for your price

Overview

Mfr description
02714764 02714764 4MT SHANK LIVE CENTER0
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Tool Steel
  • Accuracy
    0.0070 mm
  • Max Rpm
    2,000
  • Maximum Working Load
    700.00 kg
  • Point Diameter
    32.00 mm
  • Point Length
    32.00 mm
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought