Motion
02714772
MT2 Taper Shank, Live Center - 2,000 Max RPM, 29mm Point Diam, 148 Point Length, 300 Lb Max Workpc, Standard Point
MI ITEM #11721153
MFR #02714772
List Price$176.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT2 Taper Shank, Live Center - 2,000 Max RPM, 29mm Point Diam, 148 Point Length, 300 Lb Max Workpc, Standard Point
MI ITEM #11721153
MFR #02714772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.85/each for your price

Overview

Mfr description
02714772 02714772 MT2 SHANK LIVE CENTER0
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Tool Steel
  • Accuracy
    0.0070 mm
  • Max Rpm
    2,000
  • Maximum Working Load
    300.00 kg
  • Point Diameter
    29.00 mm
  • Point Length
    29.00 mm
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought