1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02715753
1-1/2 Inch Head Diameter, 0.118 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11721154
MFR #
02715753
List Price
$17.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02715753
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02715753
1-1/2 Inch Head Diameter, 0.118 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11721154
MFR #
02715753
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02715753 02715753 .118" HOLE STEEL 5C EM
Specifications
Head Diameter
1-1/2 in
Material
Steel
Overall Length
3.28 in
PSC Code
5136
TIR
0.003150 in
Pilot Hole Diameter
0.1180 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought