1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02715761
1-1/2 Inch Head Diameter, 0.059 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Brass, 0.0032 Inch TIR
MI ITEM #
11721155
MFR #
02715761
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 02715761
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02715761
1-1/2 Inch Head Diameter, 0.059 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Brass, 0.0032 Inch TIR
MI ITEM #
11721155
MFR #
02715761
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02715761 02715761 .059" HOLE BRASS 5C EM
Specifications
Head Diameter
1-1/2 in
Material
Brass
Overall Length
3.28 in
PSC Code
5136
TIR
0.003150 in
Pilot Hole Diameter
0.0590 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought