1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02715795
1-1/2 Inch Head Diameter, 1/8 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11721157
MFR #
02715795
List Price
$17.90
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 02715795
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02715795
1-1/2 Inch Head Diameter, 1/8 Inch Pilot Hole, 5C Emergency Collet 3.28" Overall Length, Steel, 0.0032 Inch TIR
MI ITEM #
11721157
MFR #
02715795
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$17.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
02715795 02715795 1/8" HOLE STEEL 5C EME
Specifications
Head Diameter
1-1/2 in
Material
Steel
Overall Length
3.28 in
PSC Code
5136
TIR
0.003150 in
Pilot Hole Diameter
1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought