Motion
02952471
38 Pieces, 1/4 Inch Wide Bit, Grade C5, Carbide Tool Bit Set AL, AR, BL, BR, C, D, E Tool Bit Styles
MI ITEM #11721325
MFR #02952471
List Price$177.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Pieces, 1/4 Inch Wide Bit, Grade C5, Carbide Tool Bit Set AL, AR, BL, BR, C, D, E Tool Bit Styles
MI ITEM #11721325
MFR #02952471

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.73/each for your price

Overview

Mfr description
02952471 02952471 1/4"TOOLBIT SET 38PC G
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high-speed applications on cast iron, non-ferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Material
    Carbide
  • Material Grade
    C5
  • Max Bit Width Diameter
    1/4 in
  • Number Of Pieces
    38
  • Set Type
    Tool Bit Set
  • Tool Bit Style Code
    AL; AR; BL; BR; C; D; E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought