Motion
02952505
38 Pieces, 1/2 Inch Wide Bit, Grade C5, Carbide Tool Bit Set AL, AR, BL, BR, C, D, E Tool Bit Styles
Mi Item #11721328
MFR #02952505
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Pieces, 1/2 Inch Wide Bit, Grade C5, Carbide Tool Bit Set AL, AR, BL, BR, C, D, E Tool Bit Styles
Mi Item #11721328
MFR #02952505

Mfr description
02952505 02952505 1/2"TOOLBIT SET 38PC G
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat-resistant and used for high-speed applications on cast iron, non-ferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.40/each

Specifications

Dimensions

  • Max Bit Width Diameter
    1/2 in

Details

  • Material
    Carbide
  • Material Grade
    C5
  • Number Of Pieces
    38
  • Set Type
    Tool Bit Set
  • Tool Bit Style Code
    AL; AR; BL; BR; C; D; E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)