Motion
02963130
1" Diam x 3/16" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 608, Old Standard 13
MI ITEM #11721338
MFR #02963130
List Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3/16" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 608, Old Standard 13
MI ITEM #11721338
MFR #02963130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.23/each for your price

Overview

Mfr description
02963130 02963130 13 608 1 X 3/16 M-42 S
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    3/16 in
  • American Standard Number
    608 ANSI
  • Tooth Type
    Staggered
  • Material
    Cobalt
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought