Motion
02963155
1" Diam x 1/4" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Staggered Teeth, ANSI 808, Old Standard 15
Mi Item #11721339
MFR #02963155
Price$110.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 1/4" Face Width, Cobalt, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/4" OAL x 1/2" Shank, Staggered Teeth, ANSI 808, Old Standard 15
Mi Item #11721339
MFR #02963155

Mfr description
02963155 02963155 15 808 1 X 1/4 M-42 ST
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.05/each

Specifications

Dimensions

  • Cutter Diameter
    1 in
  • Cutter Width
    1/4 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/2 in

Details

  • American Standard Number
    808 ANSI
  • Connection Type
    Shank
  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    12
  • Old Standard Number
    15
  • Tooth Type
    Staggered
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)