Motion
02965028
1" Diam x 5/16" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1008, Old Standard B
MI ITEM #11721348
MFR #02965028
List Price$94.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 5/16" Face Width, Cobalt, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1008, Old Standard B
MI ITEM #11721348
MFR #02965028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.15/each for your price

Overview

Mfr description
02965028 02965028 1008 1 X 5/16 M-42 STG
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    5/16 in
  • American Standard Number
    1008 ANSI
  • Tooth Type
    Staggered
  • Material
    Cobalt
  • Overall Length
    2-5/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Connection Type
    Shank
  • Old Standard Number
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought