Motion
02970127
7/8" Diam x 7/32" Face Width, High Speed Steel, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 707, Old Standard 12
MI ITEM #11721361
MFR #02970127
List Price$34.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam x 7/32" Face Width, High Speed Steel, 10 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-7/32" OAL x 1/2" Shank, Staggered Teeth, ANSI 707, Old Standard 12
MI ITEM #11721361
MFR #02970127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.58/each for your price

Overview

Mfr description
02970127 02970127 707 NO.12 7/8X7/32 HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    7/8 in
  • Cutter Width
    7/32 in
  • American Standard Number
    707 ANSI
  • Tooth Type
    Staggered
  • Material
    High Speed Steel
  • Overall Length
    2.2188 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    10
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought