Motion
02970135
1" Diam x 3/16" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 608, Old Standard 13
MI ITEM #11721362
MFR #02970135
List Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam x 3/16" Face Width, High Speed Steel, 12 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-3/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 608, Old Standard 13
MI ITEM #11721362
MFR #02970135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.13/each for your price

Overview

Mfr description
02970135 02970135 608 NO.13 1X3/16 HSS S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    3/16 in
  • American Standard Number
    608 ANSI
  • Tooth Type
    Staggered
  • Material
    High Speed Steel
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    12
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought