Motion
02970234
1-3/8" Diam x 5/16" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1011, Old Standard 23
MI ITEM #11721372
MFR #02970234
List Price$61.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Diam x 5/16" Face Width, High Speed Steel, 14 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-5/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 1011, Old Standard 23
MI ITEM #11721372
MFR #02970234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.75/each for your price

Overview

Mfr description
02970234 02970234 NO.23 1011 1 3/8X5/16
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    1-3/8 in
  • Cutter Width
    5/16 in
  • American Standard Number
    1011 ANSI
  • Tooth Type
    Staggered
  • Material
    High Speed Steel
  • Overall Length
    2-5/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    14
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text