Motion
02972065
5/16" Diam x 1/16" Face Width, High Speed Steel, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 202-1/2, Old Standard 206
MI ITEM #11721379
MFR #02972065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam x 1/16" Face Width, High Speed Steel, 6 Teeth, Shank Connection Woodruff Keyseat Cutter - Uncoated, 2-1/16" OAL x 1/2" Shank, Staggered Teeth, ANSI 202-1/2, Old Standard 206
MI ITEM #11721379
MFR #02972065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02972065 02972065 2021/2 206 5/16X1/16 H
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Staggered tooth cutters are used at higher speeds for larger and deeper cutting operations
  • They have fewer teeth than straight cutters for better chip removal from the workpiece
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutter Diameter
    5/16 in
  • Cutter Width
    1/16 in
  • American Standard Number
    202-1/2 ANSI
  • Tooth Type
    Staggered
  • Material
    High Speed Steel
  • Overall Length
    2-1/16 in
  • Shank Diameter
    1/2 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Connection Type
    Shank
  • Old Standard Number
    206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought