Specifications
Dimensions
- Contents5-3/4" Fine Diamond, 5-1/2" Fine Diamond Slide Lock, Bent Fiber Grip X-Lock, #AA, #3
Details
- MaterialStainless Steel
- Number Of Pieces5
- PSC Code5120
- StyleFine Point, Bent Point, Rounded Fine Tip
- TypeTweezer Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)