Motion
02988434
Stainless Steel Tweezer Set;5 Piece
Mi Item #11721393
MFR #02988434
Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Tweezer Set;5 Piece
Mi Item #11721393
MFR #02988434

Mfr description
02988434 02988434 5PC COMBO SET ANTI-MAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.45/each

Specifications

Dimensions

  • Contents
    Short Cross Lock, #2A, #5, #7, Spade Point - 120mm

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    5
  • PSC Code
    5120
  • Style
    Fine Point, Rounded Flat, Very Fine & Thin, Very Fine Curved, Spade Point
  • Type
    Non-Magnetic Tweezer Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)