Overview
Mfr description
02988442 02988442 5PC PRECISION SET STAI
Specifications
- MaterialStainless Steel
- Number Of Pieces5
- PSC Code5120
- StyleFlat, Rounded Fine, Very Fine & Thin, Very Fine Curved, Very Straight & Heavy
- TypeTweezer Set
- Contents#0c, #3c, #5, #7, #00
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data