Motion
03000163
9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt
MI ITEM #11721416
MFR #03000163
List Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 15/64" Wide, High Speed Steel T-Slot Cutter - 17/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-19/32" OAL, 1/4" Bolt
MI ITEM #11721416
MFR #03000163

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.88/each for your price

Overview

Mfr description
03000163 03000163 1/4X1/2 HSS STR SHK T-
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    1/4 in
  • Cutter Diameter
    9/16 in
  • Cutter Width
    15/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.2656 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-19/32 in
  • Tooth Type
    Staggered
  • Shank Length
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought