Motion
03000205
21/32" Diam, 17/64" Wide, High Speed Steel T-Slot Cutter - 21/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-11/16" OAL, 5/16" Bolt
MI ITEM #11721417
MFR #03000205
List Price$85.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32" Diam, 17/64" Wide, High Speed Steel T-Slot Cutter - 21/64" Neck Diam, 1/2" Shank Diam, 1-13/16" Shank Length, 2-11/16" OAL, 5/16" Bolt
MI ITEM #11721417
MFR #03000205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.68/each for your price

Overview

Mfr description
03000205 03000205 5/16X1/2 HSS STR SHK T
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    5/16 in
  • Cutter Diameter
    21/32 in
  • Cutter Width
    17/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.3281 in
  • Shank Diameter
    1/2 in
  • Overall Length
    2-11/16 in
  • Tooth Type
    Staggered
  • Shank Length
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought