Motion
03000247
25/32" Diam, 21/64" Wide, High Speed Steel T-Slot Cutter - 13/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt
MI ITEM #11721418
MFR #03000247
List Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/32" Diam, 21/64" Wide, High Speed Steel T-Slot Cutter - 13/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-1/4" OAL, 3/8" Bolt
MI ITEM #11721418
MFR #03000247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.33/each for your price

Overview

Mfr description
03000247 03000247 3/8X25/32X21/64 HSS ST
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    3/8 in
  • Cutter Diameter
    25/32 in
  • Cutter Width
    21/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.4063 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-1/4 in
  • Tooth Type
    Staggered
  • Shank Length
    2-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought