Motion
03000320
31/32" Diam, 25/64" Wide, High Speed Steel T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt
MI ITEM #11721419
MFR #03000320
List Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/32" Diam, 25/64" Wide, High Speed Steel T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 2-1/16" Shank Length, 3-7/16" OAL, 1/2" Bolt
MI ITEM #11721419
MFR #03000320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$140.85/each for your price

Overview

Mfr description
03000320 03000320 1/2X31/32X25/64 HSS ST
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    1/2 in
  • Cutter Diameter
    31/32 in
  • Cutter Width
    25/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.5313 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-7/16 in
  • Tooth Type
    Staggered
  • Shank Length
    2-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought