Motion
03000403
1-1/4" Diam, 31/64" Wide, High Speed Steel T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 3-15/16" OAL, 5/8" BolT
MI ITEM #11721420
MFR #03000403
List Price$186.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 31/64" Wide, High Speed Steel T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 2-15/16" Shank Length, 3-15/16" OAL, 5/8" BolT
MI ITEM #11721420
MFR #03000403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.60/each for your price

Overview

Mfr description
03000403 03000403 5/8X1 HSS STR SHK T-SL
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    0.6563 in
  • Shank Diameter
    1 in
  • Overall Length
    3-15/16 in
  • Tooth Type
    Staggered
  • Shank Length
    2-15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought