Motion
03000643
1-27/32" Diam, 53/64" Wide, High Speed Steel T-Slot Cutter - 1-1/32" Neck Diam, 1-1/4" Shank Diam, 2-5/16" Shank Length, 4-13/16" OAL, 1" Bolt
MI ITEM #11721422
MFR #03000643
List Price$350.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-27/32" Diam, 53/64" Wide, High Speed Steel T-Slot Cutter - 1-1/32" Neck Diam, 1-1/4" Shank Diam, 2-5/16" Shank Length, 4-13/16" OAL, 1" Bolt
MI ITEM #11721422
MFR #03000643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$350.40/each for your price

Overview

Mfr description
03000643 03000643 1X1-1/4" HSS STR SHK T
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    1 in
  • Cutter Diameter
    1-27/32 in
  • Cutter Width
    53/64 in
  • Material
    High Speed Steel
  • Neck Diameter
    1.0313 in
  • Shank Diameter
    1-1/4 in
  • Overall Length
    4-13/16 in
  • Tooth Type
    Staggered
  • Shank Length
    2-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought