Motion
03000742
2-7/32" Diam, 1-3/32" Wide, High Speed Steel T-Slot Cutter - 1-9/32" Neck Diam, 1-1/4" Shank Diam, 2-5/16" Shank Length, 5-3/8" OAL, 1-1/4" Bolt, TiN Finish
MI ITEM #11721423
MFR #03000742
List Price$446.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/32" Diam, 1-3/32" Wide, High Speed Steel T-Slot Cutter - 1-9/32" Neck Diam, 1-1/4" Shank Diam, 2-5/16" Shank Length, 5-3/8" OAL, 1-1/4" Bolt, TiN Finish
MI ITEM #11721423
MFR #03000742

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$446.10/each for your price

Overview

Mfr description
03000742 03000742 1-1/4X1-1/4" HSS STR S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Bolt Size
    1-1/4 in
  • Cutter Diameter
    2-7/32 in
  • Cutter Width
    1-3/32 in
  • Material
    High Speed Steel
  • Neck Diameter
    1.2813 in
  • Shank Diameter
    1-1/4 in
  • Overall Length
    5-3/8 in
  • Finish Coating
    TiN
  • Tooth Type
    Staggered
  • Shank Length
    2-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought