Motion
03000825
2-21/32" Diam, 1-11/32" Wide, High Speed Steel T-Slot Cutter - 1-17/32" Neck Diam, 1-1/4" Shank Diam, 2-7/16" Shank Length, 5-29/32" OAL, 1-1/2" Bolt
MI ITEM #11721424
MFR #03000825
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-21/32" Diam, 1-11/32" Wide, High Speed Steel T-Slot Cutter - 1-17/32" Neck Diam, 1-1/4" Shank Diam, 2-7/16" Shank Length, 5-29/32" OAL, 1-1/2" Bolt
MI ITEM #11721424
MFR #03000825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03000825 03000825 1-1/2X1-1/4" HSS STR S
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Bolt Size
    1-1/2 in
  • Cutter Diameter
    2-21/32 in
  • Cutter Width
    1-11/32 in
  • Material
    High Speed Steel
  • Neck Diameter
    1.5313 in
  • Shank Diameter
    1-1/4 in
  • Overall Length
    5-29/32 in
  • Tooth Type
    Staggered
  • Shank Length
    2-7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought