Motion
03002326
31/32" Diam, 25/64" Wide, Cobalt Roughing T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 3-3/64" Shank Length, 3-7/16" OAL, 1/2" Bolt, Uncoated
MI ITEM #11721425
MFR #03002326
List Price$236.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/32" Diam, 25/64" Wide, Cobalt Roughing T-Slot Cutter - 17/32" Neck Diam, 3/4" Shank Diam, 3-3/64" Shank Length, 3-7/16" OAL, 1/2" Bolt, Uncoated
MI ITEM #11721425
MFR #03002326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$236.95/each for your price

Overview

Mfr description
03002326 03002326 1/2" COB ROUGH T-SLOT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1/2 in
  • Cutter Diameter
    31/32 in
  • Cutter Width
    25/64 in
  • Material
    Cobalt
  • Neck Diameter
    0.5313 in
  • Shank Diameter
    3/4 in
  • Overall Length
    3-7/16 in
  • Number Of Teeth
    5
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Material Grade
    M42
  • Roughing Type
    Roughing
  • Shank Length
    3-3/64 in
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought