Motion
03002409
1-1/4" Diam, 31/64" Wide, Cobalt Roughing T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 3-29/64" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
Mi Item #11721427
MFR #03002409
Price$279.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 31/64" Wide, Cobalt Roughing T-Slot Cutter - 21/32" Neck Diam, 1" Shank Diam, 3-29/64" Shank Length, 3-15/16" OAL, 5/8" Bolt, Uncoated
Mi Item #11721427
MFR #03002409

Mfr description
03002409 03002409 5/8" COB ROUGH T-SLOT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.23/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    31/64 in
  • Neck Diameter
    0.6563 in
  • Overall Length
    3-15/16 in
  • Shank Diameter
    1 in
  • Shank Length
    3-29/64 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Teeth
    6
  • Roughing Type
    Roughing
  • Tooth Type
    Straight
  • Weldon Flat
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)