Motion
03002482
1-15/32" Diam, 5/8" Wide, Cobalt Roughing T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 3-13/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
MI ITEM #11721429
MFR #03002482
List Price$359.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/32" Diam, 5/8" Wide, Cobalt Roughing T-Slot Cutter - 25/32" Neck Diam, 1" Shank Diam, 3-13/16" Shank Length, 4-7/16" OAL, 3/4" Bolt, Uncoated
MI ITEM #11721429
MFR #03002482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$359.03/each for your price

Overview

Mfr description
03002482 03002482 3/4" COB ROUGH T-SLOT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    3/4 in
  • Cutter Diameter
    1-15/32 in
  • Cutter Width
    5/8 in
  • Material
    Cobalt
  • Neck Diameter
    0.7813 in
  • Shank Diameter
    1 in
  • Overall Length
    4-7/16 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Material Grade
    M42
  • Roughing Type
    Roughing
  • Shank Length
    3-13/16 in
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought