Motion
03002649
1-27/32" Diam, 53/64" Wide, Cobalt Roughing T-Slot Cutter - 1-1/32" Neck Diam, 1-1/4" Shank Diam, 3-63/64" Shank Length, 4-13/16" OAL, 1" Bolt, Uncoated
MI ITEM #11721430
MFR #03002649
List Price$500.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-27/32" Diam, 53/64" Wide, Cobalt Roughing T-Slot Cutter - 1-1/32" Neck Diam, 1-1/4" Shank Diam, 3-63/64" Shank Length, 4-13/16" OAL, 1" Bolt, Uncoated
MI ITEM #11721430
MFR #03002649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$500.40/each for your price

Overview

Mfr description
03002649 03002649 1" COB ROUGH T-SLOT CU
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1 in
  • Cutter Diameter
    1-27/32 in
  • Cutter Width
    53/64 in
  • Material
    Cobalt
  • Neck Diameter
    1.0313 in
  • Shank Diameter
    1-1/4 in
  • Overall Length
    4-13/16 in
  • Number Of Teeth
    6
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Material Grade
    M42
  • Roughing Type
    Roughing
  • Shank Length
    3-63/64 in
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought