Motion
03002821
2-21/32" Diam, 1-11/32" Wide, Cobalt Roughing T-Slot Cutter - 1-17/32" Neck Diam, 1-1/4" Shank Diam, 4-9/16" Shank Length, 5-29/32" OAL, 1-1/2" Bolt, Uncoated
MI ITEM #11721431
MFR #03002821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-21/32" Diam, 1-11/32" Wide, Cobalt Roughing T-Slot Cutter - 1-17/32" Neck Diam, 1-1/4" Shank Diam, 4-9/16" Shank Length, 5-29/32" OAL, 1-1/2" Bolt, Uncoated
MI ITEM #11721431
MFR #03002821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03002821 03002821 1 1/2 CO.ROUGHING T-SL
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Bolt Size
    1-1/2 in
  • Cutter Diameter
    2-21/32 in
  • Cutter Width
    1-11/32 in
  • Material
    Cobalt
  • Neck Diameter
    1.5313 in
  • Shank Diameter
    1-1/4 in
  • Overall Length
    5-29/32 in
  • Finish Coating
    Uncoated
  • Tooth Type
    Straight
  • Material Grade
    M42
  • Roughing Type
    Roughing
  • Shank Length
    4-9/16 in
  • Weldon Flat
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought