Motion
03006160
1" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 11.1mm Neck Diam, 5/8" Shank Diam, 4-15/16" OAL
MI ITEM #11721435
MFR #03006160
List Price$414.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 11.1mm Neck Diam, 5/8" Shank Diam, 4-15/16" OAL
MI ITEM #11721435
MFR #03006160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$414.90/each for your price

Overview

Mfr description
03006160 03006160 1 X 1/4 X 5/8 SHANK M-
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    1 in
  • Cutter Width
    1/4 in
  • Material
    Cobalt
  • Neck Diameter
    11.10 mm
  • Shank Diameter
    5/8 in
  • Overall Length
    4-15/16 in
  • Number Of Teeth
    8
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought