Motion
03007242
1-1/4" Diam, 3/8" Wide, Cobalt T-Slot Cutter - 15mm Neck Diam, 3/4" Shank Diam, 5-1/8" OAL
MI ITEM #11721444
MFR #03007242
List Price$523.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 3/8" Wide, Cobalt T-Slot Cutter - 15mm Neck Diam, 3/4" Shank Diam, 5-1/8" OAL
MI ITEM #11721444
MFR #03007242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$523.70/each for your price

Overview

Mfr description
03007242 03007242 1-1/4X3/8X3/4 SHK M42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    1-1/4 in
  • Cutter Width
    3/8 in
  • Material
    Cobalt
  • Neck Diameter
    15.00 mm
  • Shank Diameter
    3/4 in
  • Overall Length
    5-1/8 in
  • Number Of Teeth
    8
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought