Motion
03008166
1-1/2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-5/16" OAL
MI ITEM #11721449
MFR #03008166
List Price$639.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-5/16" OAL
MI ITEM #11721449
MFR #03008166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$639.80/each for your price

Overview

Mfr description
03008166 03008166 1-1/2X1/4X1 SHANK M42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    1/4 in
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    5-5/16 in
  • Number Of Teeth
    8
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought