Motion
03008406
1-1/2" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-5/16" OAL
MI ITEM #11721453
MFR #03008406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam, 5/8" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-5/16" OAL
MI ITEM #11721453
MFR #03008406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03008406 03008406 1-1/2X5/8X1 SHANK M42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    1-1/2 in
  • Cutter Width
    5/8 in
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    5-5/16 in
  • Number Of Teeth
    8
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought