Motion
03009123
2" Diam, 3/16" Wide, Cobalt T-Slot Cutter - 20mm Neck Diam, 1" Shank Diam, 5-11/16" OAL
MI ITEM #11721454
MFR #03009123
List Price$1,087.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, 3/16" Wide, Cobalt T-Slot Cutter - 20mm Neck Diam, 1" Shank Diam, 5-11/16" OAL
MI ITEM #11721454
MFR #03009123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,087.93/each for your price

Overview

Mfr description
03009123 03009123 2X3/16X1 SHANK M42 STG
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    2 in
  • Cutter Width
    3/16 in
  • Material
    Cobalt
  • Neck Diameter
    20.00 mm
  • Shank Diameter
    1 in
  • Overall Length
    5-11/16 in
  • Number Of Teeth
    10
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought