Motion
03009164
2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-11/16" OAL
MI ITEM #11721455
MFR #03009164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, 1/4" Wide, Cobalt T-Slot Cutter - 1" Shank Diam, 5-11/16" OAL
MI ITEM #11721455
MFR #03009164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03009164 03009164 2X 1/4X1 SHANK M42 STG
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys.

Specifications

  • Cutter Diameter
    2 in
  • Cutter Width
    1/4 in
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    5-11/16 in
  • Number Of Teeth
    10
  • Tooth Type
    Staggered
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought