Motion
03021334
36 Grit, 4" Wheel Diam, 1/8" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 13,700 Max RPM
Mi Item #11721602
MFR #03021334
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit, 4" Wheel Diam, 1/8" Wheel Thickness, 5/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 13,700 Max RPM
Mi Item #11721602
MFR #03021334

Mfr description
03021334 03021334 4 X 1/8 X 5/8 36 GRIT
  • Depressed Center Wheel - Flat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Grade
    Very Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    13,700
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)