Overview
Mfr description
03021391 03021391 4-1/2X1/8X7/8 60GRIT A
- Depressed Center Wheel - Flat
Specifications
- Wheel Diameter
- Center Hole Diameter
- Wheel Thickness
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number60
- GradeMedium
- Max Rpm13,300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data