Motion
03021441
80 Grit, 7" Wheel Diam, 1/8" Wheel Thickness, 7/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 8,500 Max RPM
MI ITEM #11721609
MFR #03021441
List Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, 7" Wheel Diam, 1/8" Wheel Thickness, 7/8" Arbor Hole, Type 27 Depressed Center Wheel - Aluminum Oxide, 8,500 Max RPM
MI ITEM #11721609
MFR #03021441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.85/each for your price

Overview

Mfr description
03021441 03021441 7 X1/8 X 7/8 80 GRIT A
  • Depressed Center Wheel - Flat

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    80
  • Grade
    Medium
  • Max Rpm
    8,500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought