Overview
Mfr description
03021458 03021458 7X1/8X5/8-11 36GRIT AL
- Depressed Center Wheel - Flat
Specifications
- Wheel Diameter
- Center Hole Thread Size
- Wheel Thickness
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number36
- GradeVery Coarse
- Max Rpm8,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data