Overview
Mfr description
03021466 03021466 7X1/8X5/8-11 60GRIT AL
- Depressed Center Wheel - Flat
Specifications
- Wheel Diameter
- Center Hole Thread Size
- Wheel Thickness
- MaterialAluminum Oxide
- Wheel TypeType 27
- Grit Number60
- GradeMedium
- Max Rpm8,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data