Motion
03025103
SEAN42 Grade ICP22M Carbide Milling Insert Al2O3 Finish, 1/8" Thick, 1/2" Inscribed Circle
MI ITEM #11721612
MFR #03025103
List Price$23.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAN42 Grade ICP22M Carbide Milling Insert Al2O3 Finish, 1/8" Thick, 1/2" Inscribed Circle
MI ITEM #11721612
MFR #03025103

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.85/each for your price

Overview

Mfr description
03025103 03025103 SEAN 42AFTN AL203 CARB
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SEAN
  • Material
    Carbide
  • Manufacturer Grade
    ICP22M
  • Coating
    Al2O3
  • Shape
    Square
  • Thickness
  • Included Angle
    90
  • Relief Angle
    20.000
  • Material Grade
    C2
  • Insert Hand
    Neutral
  • Insert Size
    42
  • ISO Number
    SEAN1203AFTN
  • Inscribed Inch
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought