Motion
03032893
MT3 Taper Shank, 1.27" Head Diam Live Center - 1.1" Point Diam, 0.96" Point Len, 661 Lb Max Workpc, Standard Point
MI ITEM #11721620
MFR #03032893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3 Taper Shank, 1.27" Head Diam Live Center - 1.1" Point Diam, 0.96" Point Len, 661 Lb Max Workpc, Standard Point
MI ITEM #11721620
MFR #03032893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03032893 03032893 MT3 TAPER 0.96 PT LENG
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Steel
  • Accuracy
    0.000100 in
  • Carbide Tipped
    No
  • Head Diameter
    1.2700 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    661.00 lb
  • Point Diameter
    1.1000 in
  • Point Length
    0.9600 in
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought