Motion
03032992
MT4 Taper Shank, 1.77" Head Diam Live Center - 1.57" Point Diam, 1.34" Point Len, 1,102 Lb Max Workpc, Standard Point
MI ITEM #11721621
MFR #03032992
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT4 Taper Shank, 1.77" Head Diam Live Center - 1.57" Point Diam, 1.34" Point Len, 1,102 Lb Max Workpc, Standard Point
MI ITEM #11721621
MFR #03032992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03032992 03032992 MT4 TAPER LIVE CENTER0
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Material
    Steel
  • Accuracy
    0.000100 in
  • Carbide Tipped
    No
  • Head Diameter
    1.7700 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    1,102.00 lb
  • Point Diameter
    1.5700 in
  • Point Length
    1.3400 in
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Taper Size
    MT4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought